Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

CHEMSORB Minute Man Universal Absorbent Spill Kit: 7 gal Volume Absorbed Per Kit, Orange, Bag

Item 
503Y63
Mfr. Model 
SP30GA-MIN

Product Details

Catalog Page
N/A
Brand
CHEMSORB
Product Type
Spill Kit
Fluids Absorbed
Universal
Volume Absorbed Per Kit
7 gal
Container Type
Bag
Container Color
Orange
Empty or Filled
Filled
Sorbents Included
  • (2) Sorbent Pillows (26 in x 16 in x 2 in)
  • (3) 3 in × 48 in Diking Tubes
PPE Included
  • Pair of 15 mil XL Nitrile Gloves
  • Pair of Safety Goggles
  • Pair of Tychem SL Saranex Boot Covers and
Additional Components Included
(2) HazMat Disposal Bags with Labels
Product Weight
11 lb
Includes Mounting Fasteners
No
Standards
FDA 21 CFR; NSF Certified
Includes
(2) HazMat Disposal Bags with Labels; (2) Sorbent Pillows (26 in x 16 in x 2 in); (3) 3 in × 48 in Diking Tubes; Pair of 15 mil XL Nitrile Gloves; Pair of Safety Goggles; Pair of Tychem SL Saranex Boot Covers and
UNSPSC
47131905
Country of Origin
USA (subject to change)
Product Description

These spill kits contain NSF J1 certified sorbents and PPE equipment for use in food processing environments.