Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

CHEMSORB Loose Absorbent: 60 lb Volume Absorbed per Pkg., 60 lb Wt, Drum, Silica Free, Non-Abrasive

Item 
803EF1
Mfr. Model 
SP30GA-LB60D

Product Details

Catalog Page
N/A
Brand
CHEMSORB
Color
White
Fluids Absorbed
Acids (Except Hydrofluoric Acid); Alcohols; Aldehydes; Antifreeze; Aromatic Hydrocarbons; Aviation Fuel; Caustic Soda; Chemicals; Coolants; Diesel Fuel; Gasoline; Grease; Inks and Dyes; Oil-Based Liquids; Paints; Pesticides; Polymer Monomers; Solvents
Silica Free
Yes
Container Type
Drum
Volume Absorbed per Pkg.
60 lb
Specialized Applications
Food Grade
Product Type
Granular Sorbent
Standards
EPA; OSHA; USDA Approved
Non-Abrasive
Yes
Weight
60 lb
Easy Clean Up
Yes
UNSPSC
0
Country of Origin
USA (subject to change)
Product Description

These loose and granular sorbents are sprinkled on spills to absorb liquids and minimize the risk of slips and falls.