Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

CHEMSORB Flammable Liquid Absorbent,1Gallon Bag: 0 gal Volume Absorbed per Pkg., 3 lb Wt, Bag

Item 
503Y80
Mfr. Model 
SP40FR-L1B

Product Details

Catalog Page
N/A
Brand
CHEMSORB
Color
White
Silica Free
Yes
Container Type
Bag
Composition Detail
Perlite
Container Size
1 gal
Container Type and Capacity
1 gal Bag
Volume
1 gal
Volume Absorbed per Pkg.
0 gal
Specialized Applications
Food Grade
Product Type
Granular Sorbent
Standards
EPA; FDA 21 CFR; NDF Certified Category Code J1; OSHA
NSF Rating
J1
Features
Retards the Ability of Flammable Liquids to Rapidly Combust, Leaving a Dry and Residue-Free Surface, Lighter
Weight
3 lb
Container Depth
14 in
Container Height
3 in
Container Length
15 in
Easy Clean Up
Yes
Sold as Pallet/Each
Each
Volume Absorbed Range
0 to 9 gal
UNSPSC
47131909
Country of Origin
USA (subject to change)
Product Description

These food-grade granular sorbents are sprinkled over fuels and flammable liquids to help prevent slips and falls. They are NSF J1 listed for use in food processing environments.