Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

CHEMSORB Commando Universal Spill Containment Kit: 5 gal Volume Absorbed Per Kit, (2) HazMat Bags

Item 
503Y57
Mfr. Model 
SP30GA-COM

Product Details

Catalog Page
N/A
Brand
CHEMSORB
Product Type
Spill Kit
Fluids Absorbed
Universal
Volume Absorbed Per Kit
5 gal
Container Type
Bag
Container Color
Yellow
Empty or Filled
Filled
Sorbents Included
  • (2) 3×48 in GA Diking Tubes
  • (4) 8.5×17.5 in GA Pillows
PPE Included
  • Pair 15 mil XL Gloves
  • Pair Boot Covers
  • Pair Goggles
Additional Components Included
(2) HazMat Bags
Product Weight
8 lb
Includes Mounting Fasteners
No
Standards
FDA 21 CFR; NSF Certified
Includes
(2) 3×48 in GA Diking Tubes; (2) HazMat Bags; (4) 8.5×17.5 in GA Pillows; Pair 15 mil XL Gloves; Pair Boot Covers; Pair Goggles
UNSPSC
47131905
Country of Origin
USA (subject to change)
Product Description

These spill kits contain NSF J1 certified sorbents and PPE equipment for use in food processing environments.