TP
CHEMLIGHT BY CYALUME TECHNOLOGIES

Red Impact Lightstick, 15" Length, 12 hr. Duration, 20 PK

  • Item # 34AZ54
  • My Part #
  • Mfr. Model # 9-87120PF
  • Catalog Page # N/A
  • UNSPSC # 39111705
Red Impact Lightstick, 15" Length, 12 hr. Duration, 20 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $251.75 / pkg. of 20
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This dependable source of emergency lighting is safe for use in all environments. These lightsticks emit no flames or sparks, and are waterproof, nontoxic, and maintenance-free. They activate on impact for instant illumination and are ideal for use in building searches, confined spaces, and as hazard markers. They can provide enough light for emergency roadside vehicle repairs. Featuring an environmentally friendly phthalate-free formula, they are nonflammable both before and after activation, and are easy to dispose of after use. The end rings allow a variety of hanging options.

View More

Technical Specs

  • Item Impact Lightstick
  • Color Red
  • Duration 12 hr.
  • Length 15"
  • Shelf Life 4 yr.
  • Includes NSN 6260-01-341-8712, Two End Rings for hanging the ChemLight from Monofilimant or a lanyard
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.