Skip Content
TP
CHEMLIGHT BY CYALUME TECHNOLOGIES

Orange Lightstick, 6" Length, 5 min. Duration

  • Item # 34AZ25
  • Mfr. Model # 9-27022
  • Catalog Page # N/A
  • UNSPSC # 39111705
Orange Lightstick, 6" Length, 5 min. Duration close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $1,100.80 / pkg. of 500
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 28.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This dependable source of emergency lighting is safe for use in all environments. These lightsticks emit no flames or sparks, and are waterproof, nontoxic, and maintenance-free. They provide ultrahigh-intensity illumination. They're suitable for use as hazard markers, and are ideal for evacuation, first-aid, and survival kits. They feature a hanging hook for added versatility and are individually foil-wrapped for light and moisture protection. Featuring an environmentally friendly phthalate-free formula, they are nonflammable both before and after activation, and are easy to dispose of after use.

View More

Technical Specs

  • Item Lightstick
  • Color Orange
  • Duration 5 min.
  • Length 6"
  • Shelf Life 4 yr.
  • Includes NSN 6260-01-247-0363, Hook and Gate
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.