Skip Content

TP
CHEMLIGHT BY CYALUME TECHNOLOGIES

Emergency Evacuation System,PK10

  • Item # 34AZ06
  • My Part #
  • Mfr. Model # 9-08500
  • Catalog Page # N/A
  • UNSPSC # 39111702
Emergency Evacuation System,PK10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $348.50 / pkg. of 10
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 7.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This emergency system is more dependable than flashlights, and you won't have to periodically monitor its battery life. Simply place the system along a designated evacuation route to provide adequate lighting for safe building egress. When you open the front cover of the unit the 2-hr., high-intensity lightsticks are instantly activated and provide enough light to prevent falls, slips, and trips. The emergency evacuation system is ideal for use near exits, hallways, fire extinguishers, and stairwells.

View More

Technical Specs

  • Item Emergency Evacuation System
  • Holds (2) 6" ChemLights
  • Height 9"
  • Width 2-1/2"
  • Depth 1-1/2"
  • Case Color Beige
  • Case Material Plastic
  • Includes (2) 6" ChemLights, Mounting Hardware, Expiration Labels, Tamper Pins
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.