Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ENPAC

Chemical Neutralizer, 16 lb

  • Item# 5MYR5
  • Mfr. Model# FA324500000EP
  • Catalog Page# N/A
  • UNSPSC# 47131902
Chemical Neutralizer,16 lb close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Chemical Neutralizers

Product Details

ChemKlenz® Sorbents
Universal chemical absorbent neutralizes acids and bases, including hydrofluoric acid. All units are portable with no premixing required. Easy to operate and rapid-acting on contact.

View More

Technical Specs

  • Item Chemical Neutralizer
  • Neutralizes Acids and Bases
  • Form Granular
  • Container Size 16 lb.
  • Container Type Pail
  • Volume Absorbed Per Pkg. 2.5 gal.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions