TP
CHEMGLASS

Tube,NMR, 7" Length, ASTM Type 1 Class A glass, PK 5

  • Item # 21UE77
  • My Part #
  • Mfr. Model # C-S-5-400-8
  • Catalog Page # N/A
  • UNSPSC # 41121701
Tube,NMR,  7" Length,  ASTM Type 1 Class A glass,  PK 5 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Lab Consumables~Test and Culture Tubes


$86.50 / pkg. of 5
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.074 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

Test and culture tubes are used to mix, store, heat, and transport chemicals or samples and can be closed with caps or stoppers to contain the contents. They are shaped to allow quick retrieval of samples inside the tube with minimal loss and are sized to fit in storage racks and other lab equipment.

View More

Technical Specs

  • Item Tube,NMR
  • Length 7"
  • Material of Construction ASTM Type 1 Class A glass
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.