TP
CHEMGLASS

Quick-Release Clamp, 7.87" Length, 200" Diameter, 10" Base Length, 10.5" Base Width

  • Item # 21UG45
  • My Part #
  • Mfr. Model # CG-141-T-15
  • Catalog Page # N/A
  • UNSPSC # 41122413
Quick-Release Clamp,  7.87" Length,  200" Diameter,  10" Base Length,  10.5" Base Width close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Lab Equipment~Lab Supports, Stands and Clamps


$265.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.77 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Type - Clamp, Stand, Support Multipurpose
  • Item - Clamp, Stand, Support Clamp
  • Length 7.87"
  • Diameter 200"
  • Base Length 10"
  • Base Width 10.5"
  • Material Aluminum
  • Height 1"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms