TP
CHEMGLASS

Clamp, Brown, 2 .75" Base Length, 3.25" Base Width, PK 10

  • Item # 21UF14
  • My Part #
  • Mfr. Model # CG-145-09
  • Catalog Page # N/A
  • UNSPSC # 41122413
Clamp, Brown,  2 .75" Base Length,  3.25" Base Width,  PK 10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Lab Equipment~Lab Supports, Stands and Clamps


$93.50 / pkg. of 10
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.53 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Type - Clamp, Stand, Support Joint
  • Item - Clamp, Stand, Support Clamp
  • Base Length 2 .75"
  • Base Width 3.25"
  • Height 0.75"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms