TP
CHEMGLASS

Cannula, 24" Overall Length, S.S. #304, Stainless Steel, PK 3

  • Item # 21UF17
  • My Part #
  • Mfr. Model # AF-0519-05
  • Catalog Page # N/A
  • UNSPSC # 41121815
Cannula,  24" Overall Length,  S.S. #304,  Stainless Steel,  PK 3 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Labware~Lab Adapters and Joints


$84.50 / pkg. of 3
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.025 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Item Cannula
  • Type Stainless steel
  • Overall Length 24"
  • Material of Construction S.S. #304
  • Color Stainless Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms