Skip Content

TP
CHEMGLASS

60mL Glass Buchner Funnel, Stem OD: 10mm, Stem Length: 74mm

  • Item # 21UD70
  • My Part #
  • Mfr. Model # CG-1402-15
  • Catalog Page # 656
  • UNSPSC # 41121809
BuchnerFunnel,60mL,TypeIBorosilicate close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $43.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.18 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Funnel has a heavy wall stem with a sealed-in glass fritted disc and is beaded at the top for additional strength. Not recommended for use where pressure would exceed 15 psi.

View More

Technical Specs

  • Item Buchner Funnel
  • Laboratory Funnel Type Buchner
  • Labware Basic Material Glass
  • Stem OD - English 0.394"
  • Stem OD - Metric 10mm
  • Labware Height - English 5.71"
  • Labware Height - Metric 145mm
  • Labware Capacity - English 2.03 oz.
  • Labware Capacity - Metric 60mL
  • Labware Body Material Type I Borosilicate Glass
  • Autoclavable Yes
  • For Use With Useful wherever filter paper or membranes cannot withstand the chemical attack of the filtrate.
  • Funnel Max OD 44mm
  • Funnel Top ID 44mm
  • Labware Body Color Clear
  • Stem Length - English 2.91"
  • Stem Length - Metric 74mm
  • Labware Clarity Transparent
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.