Skip Content
TP
CHEMGLASS

30mL Glass Buchner Funnel, Stem OD: 30mm

  • Item # 21UE92
  • Mfr. Model # CG-1406-47
  • Catalog Page # N/A
  • UNSPSC # 41121809
30mL Glass Buchner Funnel, Stem OD: 30mm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $72.82 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.17 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Buchner Funnel
  • Laboratory Funnel Type Buchner
  • Labware Basic Material Glass
  • Stem OD - English 1.118"
  • Stem OD - Metric 30mm
  • Labware Height - English 4.76"
  • Labware Height - Metric 121mm
  • Labware Capacity - English 1.01 oz.
  • Labware Capacity - Metric 30mL
  • Labware Body Material Type I Borosilicate Glass
  • Autoclavable Yes
  • For Use With filter funnel having a lower standard taper inner joint and serrated tubulation for connection to a vacuum source.
  • Funnel Max OD 34mm
  • Funnel Top ID 34mm
  • Labware Body Color Clear
  • Labware Clarity Transparent
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.