TP
CHEMGLASS

125mL / 4.23 oz. Glass Round Bottom Flask, Clear, Height: 112mm, 1 EA

  • Item # 21UC17
  • My Part #
  • Mfr. Model # CG-1506-08
  • Catalog Page # N/A
  • UNSPSC # 41121804
125mL / 4.23 oz. Glass Round Bottom Flask, Clear, Height: 112mm, 1 EA close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Labware~Flasks


$27.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.27 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

Featuring a long neck and a round base, this versatile flask is designed to withstand the heat of a Bunsen burner.

View More

Technical Specs

  • Item Round Bottom Flask
  • Flask Type Boiling
  • Labware Capacity - Metric 125mL
  • Labware Capacity - English 4.23 oz.
  • Labware Basic Material Glass
  • Labware Body Material Type I Borosilicate Glass
  • Labware Neck Style Straight
  • Includes Closure No
  • Sterile/Non-Sterile Non-Sterile
  • Autoclavable Yes
  • Labware Clarity Transparent
  • Labware Body Color Clear
  • Labware Height - English 3.79"
  • Labware Height - Metric 112mm
  • Labware USP Specification Type I
  • Stopper Size 24/40
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms