Navigation Menu New

Access My Account, Order History, Lists and more here.

4RZK4 XP055LVHXG19 UNSPSC # 40151564

Peristaltic, 1/30 HP, Norprene, 55 GPD

  • Item # 4RZK4
  • Mfr. Model # XP055LVHXG19
  • UNSPSC # 40151564
  • Catalog Page # 2688 2688
Country of Origin USA. Country of Origin is subject to change.

This variable speed PULSAFEEDER Chem-Tech Series XPV chemical metering pump features a performance management system that allows a variety of input signal types, plus programs that allow you to customize the pump for most applications. Model features a simple-to-use LCD, flow totalization to accurately report the volume pumped, cycle timer to run pump automatically at set intervals, and a daily timer that allows you to inject chemical based on the days of the week

• Fully scalable 4-20mA input
• Hall effect input
• Contacting head water meter input

Tap image to zoom.

Roll over image to zoom.

Peristaltic, 1/30 HP, Norprene, 55 GPD

  • Item # 4RZK4
  • Mfr. Model # XP055LVHXG19
  • UNSPSC # 40151564
  • Catalog Page # 2688 2688
Country of Origin USA. Country of Origin is subject to change.

This variable speed PULSAFEEDER Chem-Tech Series XPV chemical metering pump features a performance management system that allows a variety of input signal types, plus programs that allow you to customize the pump for most applications. Model features a simple-to-use LCD, flow totalization to accurately report the volume pumped, cycle timer to run pump automatically at set intervals, and a daily timer that allows you to inject chemical based on the days of the week

• Fully scalable 4-20mA input
• Hall effect input
• Contacting head water meter input

Technical Specs

  • Item - Chemical Metering Pumps Chemical Metering Pump
  • Chemical Metering Pump Type Peristaltic
  • Max. Flow (gpd) - Pumps 55.00 gpd
  • Max. Pressure - Pumps 80 psi
  • Voltage - Pumps 115V AC
  • Max. Viscosity - Pumps 300 cps
  • HP - Pumps 1/30 hp
  • Phase - Pumps 1
  • Flow Rate Output Control Variable
  • Tubing Material - Peristaltic Pumps Norprene
  • Turn Down Ratio - Pumps 100:1
  • Reproducibility - Pumps +/-2.0%
  • Self-Priming Yes
  • Suction Lift 24 ft
  • Head and Fitting Material - Pumps PVC
  • Body Material ABS
  • Motor RPM 60 RPM
  • Height 8 1/4 in
  • Length 10 15/16 in
  • Width 9 13/16 in
  • Number of Feeds 1
  • Cord Length 6 ft
  • Min. Flow Rate 5.5 gpd
  • cc/Min. 144.6
  • Hz 60
  • Standards NSF 61, ETL, cETL and ETL Sanitary
  • Includes 15 ft Tubing, 8.06 in Tube Kit, Rain Hood, Strainer w/ Weight and Injection Valve
  • Features Variable Speed, 4-20 mA Input

This variable speed PULSAFEEDER Chem-Tech Series XPV chemical metering pump features a performance management system that allows a variety of input signal types, plus programs that allow you to customize the pump for most applications. Model features a simple-to-use LCD, flow totalization to accurately report the volume pumped, cycle timer to run pump automatically at set intervals, and a daily timer that allows you to inject chemical based on the days of the week

• Fully scalable 4-20mA input
• Hall effect input
• Contacting head water meter input

Back to Top