Navigation Menu New

Access My Account, Order History, Lists and more here.

3HHF2 XP009LAHXG19 UNSPSC # 41105105

Peristaltic, 1/6 HP, Norprene, 9 GPD

  • Item # 3HHF2
  • Mfr. Model # XP009LAHXG19
  • UNSPSC # 41105105
  • Catalog Page # 2688 2688
Country of Origin USA. Country of Origin is subject to change.

This Pulsafeeder® chemical metering pump features a timing circuit that’s adjustable in 1% increments from 5% to 100% of rated flow for a 20:1 turndown capability. No mechanical adjustment components to wear out. Unit has a rugged ABS enclosure, control cover, and rain shield that allows for horizontal or vertical mounting. Unit comes with chemical-resistant Norprene® tubing and PVC fittings for reliable flow up to 300cP, even with outgassing (offgassing) liquids. The PVC head assembly has toolless design, and a jog mode that allows for tubing changes. The PVC fitting has 1/4" MNPT for easy connection to piped systems. A 1/4" MNPT PVC fitting allows for easy connection to piped systems.

Tap image to zoom.

Roll over image to zoom.

Peristaltic, 1/6 HP, Norprene, 9 GPD

  • Item # 3HHF2
  • Mfr. Model # XP009LAHXG19
  • UNSPSC # 41105105
  • Catalog Page # 2688 2688
Country of Origin USA. Country of Origin is subject to change.

This Pulsafeeder® chemical metering pump features a timing circuit that’s adjustable in 1% increments from 5% to 100% of rated flow for a 20:1 turndown capability. No mechanical adjustment components to wear out. Unit has a rugged ABS enclosure, control cover, and rain shield that allows for horizontal or vertical mounting. Unit comes with chemical-resistant Norprene® tubing and PVC fittings for reliable flow up to 300cP, even with outgassing (offgassing) liquids. The PVC head assembly has toolless design, and a jog mode that allows for tubing changes. The PVC fitting has 1/4" MNPT for easy connection to piped systems. A 1/4" MNPT PVC fitting allows for easy connection to piped systems.

Technical Specs

  • Item - Chemical Metering Pumps Chemical Metering Pump
  • Chemical Metering Pump Type Peristaltic
  • Max. Flow (gpd) - Pumps 9.00 gpd
  • Max. Pressure - Pumps 110 psi
  • Voltage - Pumps 115V AC
  • Max. Viscosity - Pumps 300 cps
  • HP - Pumps 1/6 hp
  • Phase - Pumps 1
  • Flow Rate Output Control Adjustable
  • Tubing Material - Peristaltic Pumps Norprene
  • Turn Down Ratio - Pumps 10:1
  • Reproducibility - Pumps +/-2.0%
  • Self-Priming Yes
  • Suction Lift 24 ft
  • Head and Fitting Material - Pumps PVC
  • Body Material ABS
  • Motor RPM 30 RPM
  • Height 8 1/4 in
  • Length 10 29/32 in
  • Width 9 13/16 in
  • Number of Feeds 1
  • Cord Length 6 ft
  • Min. Flow Rate 0.9 gpd
  • cc/Min. 23.656
  • Hz 60
  • Standards NSF61, ETL, cETL, ETL Sanitary
  • Includes Injection Assembly, Rain Hood, Spare Tube Assembly and 15 ft of Suction/Discharge Tubing, Strainer
  • Features Adustable Rate, High Presure

This Pulsafeeder® chemical metering pump features a timing circuit that’s adjustable in 1% increments from 5% to 100% of rated flow for a 20:1 turndown capability. No mechanical adjustment components to wear out. Unit has a rugged ABS enclosure, control cover, and rain shield that allows for horizontal or vertical mounting. Unit comes with chemical-resistant Norprene® tubing and PVC fittings for reliable flow up to 300cP, even with outgassing (offgassing) liquids. The PVC head assembly has toolless design, and a jog mode that allows for tubing changes. The PVC fitting has 1/4" MNPT for easy connection to piped systems. A 1/4" MNPT PVC fitting allows for easy connection to piped systems.

Back to Top