Navigation Menu New

Access My Account, Order History, Lists and more here.

33M859 X015-XA-AAAAG19 UNSPSC # 40151564

Diaphragm Chemical Metering Pump, Adjustable Output, 15.00 gpd Max. Flow, 100 psi, 115V AC

  • Item # 33M859
  • Mfr. Model # X015-XA-AAAAG19
  • UNSPSC # 40151564
  • Catalog Page # 2688 2688
Country of Origin USA. Country of Origin is subject to change.

This compact, chemical resistant pump from CHEM-TECH provides dependable metering performance. This chemical metering pump features a sealed gearbox and eccentric cam for reliable dosing, and a simple design for easy flow rate control and turndown. The motorized-diaphragm technology provides long life even with continuous-duty cycles.

Tap image to zoom.

Roll over image to zoom.

Diaphragm Chemical Metering Pump, Adjustable Output, 15.00 gpd Max. Flow, 100 psi, 115V AC

  • Item # 33M859
  • Mfr. Model # X015-XA-AAAAG19
  • UNSPSC # 40151564
  • Catalog Page # 2688 2688
Country of Origin USA. Country of Origin is subject to change.

This compact, chemical resistant pump from CHEM-TECH provides dependable metering performance. This chemical metering pump features a sealed gearbox and eccentric cam for reliable dosing, and a simple design for easy flow rate control and turndown. The motorized-diaphragm technology provides long life even with continuous-duty cycles.

Technical Specs

  • Item - Chemical Metering Pumps Chemical Metering Pump
  • Chemical Metering Pump Type Diaphragm
  • Max. Flow (gpd) - Pumps 15.00 gpd
  • Max. Pressure - Pumps 100 psi
  • Voltage - Pumps 115V AC
  • Max. Viscosity - Pumps 300 cps
  • HP - Pumps 1/60 hp
  • Phase - Pumps 1
  • Flow Rate Output Control Adjustable
  • Turn Down Ratio - Pumps 10:1
  • Reproducibility - Pumps +/-5.0%
  • Body Material - Pumps Styrene Acrylonitrile
  • Seals and O-Rings - Pumps CSPE
  • Ball Material - Pumps Ceramic
  • Head and Fitting Material - Pumps PVC
  • Diaphragm Material CSPE
  • Self-Priming Yes
  • Suction Lift 4 ft
  • Motor RPM 25 RPM
  • Height 9 in
  • Length 8 7/8 in
  • Width 7 3/8 in
  • Number of Feeds 1
  • Cord Length 6 ft
  • Min. Flow Rate 1.5 gpd
  • cc/Min. 39
  • Max. Strokes per Minute 25
  • Hz 60
  • Standards ETL, cETL, ETL Sanitary
  • Includes Injection Back Pressure Valve, Bleed Valve, Foot Valve Strainer with Weight, Tubing
  • Features Adjustable Output Via Stroke Length

This compact, chemical resistant pump from CHEM-TECH provides dependable metering performance. This chemical metering pump features a sealed gearbox and eccentric cam for reliable dosing, and a simple design for easy flow rate control and turndown. The motorized-diaphragm technology provides long life even with continuous-duty cycles.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top