WV
CHEF'S CHOICE

2-Stage Electric Scissors Sharpener, 7-1/2" x 3-1/2" x 4"

  • Item # 1TVF8
  • My Part #
  • Mfr. Model # M500
  • Catalog Page # 1452
  • UNSPSC # 27111908
2-Stage Electric Scissors Sharpener, 7-1/2" x 3-1/2" x 4" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $113.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electric Scissors Sharpener
  • Number of Stages 2
  • Voltage 120
  • Knife Style Sharpened Commercial Straight, Serrated Knives
  • Height 4"
  • Width 7-1/2"
  • Depth 3-1/2"
  • Application Household Design for Professional Quality Coarse and Fine Sharpening of Kitchen, Household, Sewing and Craft Scissors
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


7-1/2 In x 3-1/2 In x 4 In 2-Stage Electric Scissors Sharpener is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Well worth the price. Not the most expensive nor the least expensive but for us in trimming produce it is excellent. Sharpens quickly and blades hold their edge.
Date published: 2015-11-06
  • y_2018, m_10, d_14, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_1TVF8, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.