Skip Content

ST
CHEF'S CHOICE

1 qt. Cordless Electric Kettle, Stainless Steel

  • Item # 30AA34
  • My Part #
  • Mfr. Model # 673
  • Catalog Page # 1279
  • UNSPSC # 52141523
Electric Kettle,1L,Stainless Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $40.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 12.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Feature a 360º swivel design, single-hand lid opening, cool touch bottom, and lid lock. Also feature auto shutoff, a concealed heating element, and boil-dry safety protection.

View More

Technical Specs

  • Item Electric Kettle
  • Type Cordless
  • Capacity 1 qt.
  • Max. Cup Height 8-1/4"
  • Width 7"
  • Depth 6-3/8"
  • Height 8-1/4"
  • Voltage 120
  • Watts 1500
  • Material Stainless Steel
  • Color Stainless Steel
  • Standards cETLus
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.