DV
CHEF REVIVAL

Short Sleeve Unisex Crew Jacket with Mandarin Collar, White, S

  • Item # 12W013
  • My Part #
  • Mfr. Model # J105-S
  • Catalog Page # N/A
  • Catalog Group # D5692
  • UNSPSC # 53102704
Short Sleeve Unisex Crew Jacket with Mandarin Collar, White, S close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Comfortable for work and stylish enough for the front of the house. Each has a thermometer/pen pocket. Jacket has a drop shoulder design, short sleeves, come double-breasted with Mandarin collar, and are available in additional sizes.

View More

Technical Specs

  • Item Unisex Crew Jacket
  • Style Short Sleeve
  • Fabric Poly-Cotton Blend
  • Collar Mandarin
  • Number of Pockets 1
  • Buttons (10) Clear Pearl
  • Size S
  • Color White
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms