DV
CHEF REVIVAL

Medium Crown Chef Hat, Black, One Size Fits All

  • Item # 12W044
  • My Part #
  • Mfr. Model # H400BK
  • Catalog Page # N/A
  • UNSPSC # 53102704
Medium Crown Chef Hat, Black, One Size Fits All close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Kitchen Caps and Hats

Technical Specs

  • Item Chef Hat
  • Style Medium Crown
  • Fabric Poly-Cotton Blend
  • Size One Size Fits All
  • Color Black
  • Closure Hook and Loop
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms