DV
CHEF REVIVAL

Long Sleeve Men's Chef Jacket with Traditional Collar, White, M

  • Item # 12V908
  • My Part #
  • Mfr. Model # J015-M
  • Catalog Page # N/A
  • Catalog Group # D5677
  • UNSPSC # 53102704
Long Sleeve Men's Chef Jacket with Traditional Collar, White, M close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Men's chef jacket is comfortable for work and stylish enough for the front of the house. Each has a thermometer/pen pocket. Jacket has a drop shoulder design, long sleeves, a Mandarin collar, and are available in additional sizes.

View More

Technical Specs

  • Item Men's Chef Jacket
  • Style Long Sleeve
  • Fabric Chef-tex(R) High Performance Poly-Cotton Blend
  • Collar Traditional
  • Number of Pockets 1
  • Buttons (10) Cloth Covered
  • Size M
  • Color White
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms