Skip Content

DV
CHEF REVIVAL

Polypropylene, 18" Diameter, Size: Universal, Package Quantity 1440

  • Item # 11V223
  • My Part #
  • Mfr. Model # DHN500-BK-22
  • Catalog Page # N/A
  • Catalog Group # D5702
  • UNSPSC # 53131625
Hairnet,Black,Univ,PK1440 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Hair restraint provides economical code compliance. Cap is nonirritating, and has a elastic fit.

View More

Technical Specs

  • Material Polypropylene
  • Package Quantity 1440
  • Size Universal
  • Color Black
  • Diameter 18"
  • Item Hairnet
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms