Skip Content


30" x 34" Bib Apron, White, One Size Fits All

  • Item # 12W055
  • My Part #
  • Mfr. Model # 601BAC-WH
  • Catalog Page # N/A
  • Catalog Group # D5698
  • UNSPSC # 53102704
Bib Apron,Full Length,Side Pocket,White close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $12.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.4 lbs.
Country of Origin Pakistan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Chef RevivalĀ® full-length bib apron adjusts to fit most sizes and gives complete coverage. An 8" x 8" side pocket holds an order pad or other chef's implements.

View More

Technical Specs

  • Item Bib Apron
  • Fabric Poly-Cotton Blend
  • Size One Size Fits All
  • Color White
  • Number of Pockets 1
  • Length 30"
  • Width 34"
  • Ties Cloth
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.