DV
CHEF REVIVAL

3/4 Sleeve Unisex Crew Jacket with Mandarin Collar, Green, 3X

  • Item # 12V987
  • My Part #
  • Mfr. Model # J134MT-3X
  • Catalog Page # N/A
  • UNSPSC # 53102704
3/4 Sleeve Unisex Crew Jacket with Mandarin Collar, Green, 3X close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Unisex Crew Jacket
  • Style 3/4 Sleeve
  • Fabric Poly-Cotton Blend
  • Collar Mandarin
  • Number of Pockets 1
  • Buttons (8) Black Flat Plastic
  • Size 3X
  • Color Green
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms