DV
CHEF REVIVAL

3/4 Sleeve Unisex Crew Jacket with Mandarin Collar, Green, XL

  • Item # 12V985
  • My Part #
  • Mfr. Model # J134MT-XL
  • Catalog Page # N/A
  • Catalog Group # D5687
  • UNSPSC # 53102704
3/4 Sleeve Unisex Crew Jacket with Mandarin Collar, Green, XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Comfortable for work and stylish enough for the front of the house. Each has a thermometer/pen pocket. Jacket has a drop shoulder design, 3/4 sleeves, come double-breasted with Mandarin collar, and are available in additional sizes.

View More

Technical Specs

  • Item Unisex Crew Jacket
  • Style 3/4 Sleeve
  • Fabric Poly-Cotton Blend
  • Collar Mandarin
  • Number of Pockets 1
  • Buttons (8) Black Flat Plastic
  • Size XL
  • Color Green
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms