TP
CHEF 5 MINUTE MEALS

Chicken Parmesan Meal, Number of Courses 1, 210 Calories per Meal, 1 People Served

  • Item # 404K91
  • My Part #
  • Mfr. Model # FMM1001-12
  • Catalog Page # 1837
  • UNSPSC # 50192703
Chicken Parmesan Meal,  Number of Courses 1,  210 Calories per Meal,  1 People Served close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Emergency Preparedness~Emergency Water and Food Rations


$135.50 / pkg. of 12
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The chicken pasta parmesan meals from Chef 5 Minute Meals™ are delicious self-heating meals that also double as emergency food that can be stored up to 2 years. Ready to eat in 5 minutes, meals include chicken breast, original tomato sauce, parmesan and roman cheese, and pasta shells. These 9-oz. meals include heating pad, water activator, and cutlery kit (utensils, salt, pepper).

View More

Technical Specs

  • Item Chicken Parmesan Meal
  • Size 9 oz
  • People Served 1
  • Number of Courses 1
  • Calories per Meal 210
  • Shelf Life 5 yr From Date of Manufacture
  • Contains Self-Heating Chicken Parmesan
  • Standards USDA Approved
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms