TP
CHEF 5 EXPRESS

Food Ration Packet, 8.814 lb., PK48

  • Item # 404L06
  • My Part #
  • Mfr. Model # 70480-AC
  • Catalog Page # N/A
  • UNSPSC # 50192703
Food Ration Packet, 8.814 lb., PK48 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $112.50 / pkg. of 48
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.814 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Chef 5 Express™ Grand Canyon meal replacement protein bars are giant size and include 8 grams of protein. These apple and cinnamon 75 gram granola bars are nutritious and delicious. Bars contain no preservatives or fillers.

• Require no refrigeration
• Shelf stable up to 2 years

View More

Technical Specs

  • Item Emergency Food Ration Packet
  • Size 141.02 oz.
  • People Served 1
  • Number of Courses 1
  • Calories per Meal 280
  • Shelf Life 5 yr. From Date of Manufacture
  • Contains Grand Canyon Replacement Bars
  • Standards USDA Approved
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.