ST
CHECKPOINT

Loose Wheel Nut Indicator, 33mm, Plastic

  • Item # 38XK88
  • My Part #
  • Mfr. Model # CPY33MM
  • Catalog Page # 957
  • UNSPSC # 31161716
Loose Wheel Nut Indicator, 33mm, Plastic close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1.13 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.005 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Checkpoint Original® loose wheel nut indicator helps improve the safety of fittings by providing a visual indication of nut movement where it is critical, such as on commercial vehicle wheels. Indicator can also help identify wheel overheating which can sometimes be difficult to spot. This safety system is also cost effective and relatively easy to implement.

View More

Technical Specs

  • Item Loose Wheel Nut Indicator
  • Overall Length 3"
  • Bolt Hole Spacing 33mm
  • Material Plastic
  • Used For 33mm Hex Nut Fitting, Visual Inspection of Lug Nuts That May Have Become Loose to Prevent Wheel Offs
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.