Navigation Menu New

Access My Account, Order History, Lists and more here.

38XK83 CPY28MM UNSPSC # 31161716

Tap image to zoom.

Roll over image to zoom.

Loose Wheel Nut Indicator, 28mm, Plastic

  • Item # 38XK83
  • Mfr. Model # CPY28MM
  • UNSPSC # 31161716
  • Catalog Page # 957 957
Country of Origin Varies. Country of Origin is subject to change.

Checkpoint Original® loose wheel nut indicator helps improve the safety of fittings by providing a visual indication of nut movement where it is critical, such as on commercial vehicle wheels. Indicator can also help identify wheel overheating which can sometimes be difficult to spot. This safety system is also cost effective and relatively easy to implement.

Technical Specs

  • Item Loose Wheel Nut Indicator
  • Overall Length 72 mm
  • Bolt Hole Spacing 28 mm
  • Material Plastic
  • Color Yellow
  • Max. Temp. 257 Degrees F
  • Used For 28mm Hex Nut Fitting, Visual Inspection of Lug Nuts That May Have Become Loose to Prevent Wheel Offs

Checkpoint Original® loose wheel nut indicator helps improve the safety of fittings by providing a visual indication of nut movement where it is critical, such as on commercial vehicle wheels. Indicator can also help identify wheel overheating which can sometimes be difficult to spot. This safety system is also cost effective and relatively easy to implement.

Back to Top