Navigation Menu New

Access My Account, Order History, Lists and more here.

38XK66 CPOHT33MM UNSPSC # 31161716

Tap image to zoom.

Roll over image to zoom.

Loose Wheel Nut Indicator, 33mm, High Temp

  • Item # 38XK66
  • Mfr. Model # CPOHT33MM
  • UNSPSC # 31161716
  • Catalog Page # 957 957
Country of Origin Unknown. Country of Origin is subject to change.

Technical Specs

  • Item Loose Wheel Nut Indicator
  • Overall Length 72 mm
  • Bolt Hole Spacing 33 mm
  • Material Plastic
  • Color Orange
  • Max. Temp. 329 Degrees F
  • Used For 33mm Hex Nut Fitting, High Temperature Application for Visual Inspection of Lug Nuts That May Have Become Loose to Prevent Wheel Offs
Country of Origin Unknown. Country of Origin is subject to change.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top