Skip Content


LED Safety Light,Blue

  • Item # 33UJ58
  • My Part #
  • Mfr. Model # LEDFLARE-B
  • Catalog Page # N/A
  • UNSPSC # 39111706
LED Safety Light,Blue close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Flare is visible up to 3500 ft. and provides 6 to 8 hr. of continuous use on a single charge, or runs on standard 110-240V AC power. Durable aluminum alloy body is weatherproof and waterproof to 15 ft.

View More

Technical Specs

  • Item LED Safety Light
  • Length 4"
  • Height 1"
How can we improve our Technical Specifications?

Compliance and Restrictions