Skip Content
C3
CHECKERS INDUSTRIAL PROD INC

10 ft. Fiberglass Whip, Plastic Coated Nylon Mesh Flag Warning Whip with Reflective X Flag

  • Item # 5UYL2
  • My Part #
  • Mfr. Model # FS10X
  • Catalog Page # N/A
  • UNSPSC # 55121715
Warning Whip,HD,10 Ft,Includes X Flag close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $63.68 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.46 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Checkers® high-visibility warning whip alerts other vehicles to your presence, to help prevent accidents. It's made with premium fiberglass resin for high visibility and durability no matter what the weather or work environment. The Day Bright™ fluorescent flag with 3M™ Scotchlite™ reflective X helps people spot equipment, vehicles, or important locations at the jobsite. The threaded hex base works with the variety of Checkers mounting options, sold separately.

View More

Technical Specs

  • Item Warning Whip with Reflective X Flag
  • Overall Height 10 ft.
  • Color White Whip, Orange Flag
  • Flag Height 11"
  • Flag Width 12"
  • Material Fiberglass Whip, Plastic Coated Nylon Mesh Flag
  • Includes Mounting Base
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.