Skip Content

ST
LINEBACKER

Drop Over 1-Channel Cable Protector, Orange, 36"

  • Item # 5MKH3
  • My Part #
  • Mfr. Model # CP1X225-GP-DO-O
  • Catalog Page # 398
  • UNSPSC # 24141510
Drop Over 1-Channel Cable Protector, Orange, 36" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $240.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 22.49 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The CHECKERS general-duty cable protector offers a quick solution to shield minimal runs of cable and hose lines. Modular design protects cables and hoses up to 2.25" in outside diameter. Features patented T-connectors to extend to any length. Provide solutions for heavy-duty, high-load bearing operations as well as other general-purpose applications.

View More

Technical Specs

  • Item Cable Protector
  • Style Drop Over
  • Material Polyurethane
  • Connection Style T Shaped
  • Number of Channels 1
  • Cable Protection System Components Color Orange
  • Cable Protection System Components Length 36"
  • Width 14-1/4"
  • Height 3"
  • Channel Width 2-1/4"
  • Channel Height 2-1/4"
  • Load Capacity 8500 lb.
  • Cable Protection System Component Item Cable Protector
  • For Use With Heavy Duty, High Load Bearing Operations
  • Max. Cable Dia. 2-1/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.