Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
CHATILLON

Digital Hanging Scale, 12 -2/9 In. H

  • Item# 5WCK1
  • Mfr. Model# CCR-22-N
  • Catalog Page# N/A
  • UNSPSC# 41111507
Digital Hanging Scale,12 -2/9 In. H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Hanging Scales

Technical Specs

  • Item Digital Hanging Scale
  • Capacity 22 lb.
  • Display LCD
  • Accuracy 0.02
  • Power Source Alkaline Batteries
  • Finish Smooth
  • Includes Hook, Loop, User Guide And (3) AA(1.5V) Alkaline Batteries
  • Material Plastic
  • Overall Height 12-2/9"
  • Overall Length 12-2/9"
  • Overall Width 3-1/5"
  • Standards NIST Certificate Of Calibration
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR