Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
CHATILLON

Digital Crane Scale, Steel, 28-1/3 In. H

  • Item# 5WCL7
  • Mfr. Model# CTR-11K-N
  • Catalog Page# N/A
  • UNSPSC# 41111507
Digital Crane Scale,Steel,28-1/3 In. H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Crane Scale
  • Corded/Wireless Wireless
  • Capacity 11,000 lb.
  • Accuracy 22
  • Temp. Range 32 Degrees To 104 Degrees F
  • Display LCD
  • Power Source Rechargeable Battery
  • Finish Chrome Plated
  • Includes Hook, Loop, Charger, Remote Controller, Power Adapter And User Guide
  • Material Steel
  • Overall Height 28-1/3"
  • Overall Length 28-1/3"
  • Overall Width 10-5/8"
  • Standards NIST
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms