Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CHATILLON

Dial Crane Scale, Aluminum, 26-5/16 In. H

  • Item# 4VG69
  • Mfr. Model# WT12-20000-EH
  • Catalog Page# 1345
  • UNSPSC# 41111507
Dial Crane Scale,Aluminum,26-5/16 In. H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Crane Scale
  • Corded/Wireless Wireless
  • Capacity 20,000 lb.
  • Accuracy 100 lb.
  • Display 12" Dial With Large Visible Numerals And Wide Angle Bezel
  • Includes Eye Hook
  • Material Aluminum
  • Overall Height 26-5/16"
  • Overall Length 15"
  • Overall Width 4-3/4"
  • Standards NIST
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms