Skip Content

TP
CHASE

Polyethylene Swinging Door, Forest Green; Number of Doors: 2, 5 ft.W x 8 ft.H

  • Item # 39K271
  • My Part #
  • Mfr. Model # 6096RDXHDFGR
  • Catalog Page # N/A
  • Catalog Group # H1838
  • UNSPSC # 30171511
Swinging Door,8 x 5 ft,Forest Green,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,281.00 / pair
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 172.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Polyethylene Traffic Doors
• 24" bumpers included
Polyethylene construction for durability. Corrosion-resistant panels have no gaps or joint seams. Double-acting V-Cam hinging system operates smoothly. Permanently lubricated needle-bearing roller assembly.

View More

Technical Specs

  • Item Swinging Door
  • Door Height 8 ft.
  • Door Width 5 ft.
  • Door Color Forest Green
  • Swinging Door Material Polyethylene
  • Finish Textured (Polyethylene Eggshell)
  • Door Thickness 1-1/2"
  • Number of Doors 2
  • Window Height 16"
  • Window Width 16"
  • Bumpers Included Yes
  • Door Seals Included Yes
  • Opening Height 8 ft.
  • Opening Width 5 ft.
  • Window Color Clear
  • Window Material Polycarbonate
  • Hinges Left and Right Jamb
  • Insulation Value 9.86
  • Includes 24" Spring Bumpers, Metal Back Spine and Mounting Hardware
  • Standards USDA
  • Swinging Door Core Material Non-CFC Urethane Core
  • Window Included Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.