Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
CHASE

Polyethylene Swinging Door, Cadet Blue; Number of Doors: 2, 8 ft.W x 10 ft.H

  • Item # 12A663
  • My Part #
  • Mfr. Model # 96120XDCBL
  • Catalog Page # 1122
  • Catalog Group # G4693
  • UNSPSC # 30171511
Polyethylene Swinging Door, Cadet Blue; Number of Doors: 2, 8 ft.W x 10 ft.H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5,500.00 / pair
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 480.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring rotationally molded polyethylene construction, these rugged, versatile doors are built to withstand the daily rigors of refrigerated applications, forklift traffic, and more. Easy to open, they allow for safe passage of personnel and damage-free equipment. The leading and back edges of the doors are internally reinforced with tubular steel to strengthen the door panels. The corrosion-resistant panels have no gaps or joint seams, making them ideal for washdown applications. The gasketing is factory-applied without the use of metal strips or fasteners, making it easy to replace in the field. Providing noise control and excellent insulation with an R factor of 10.83, the foamed-in-place, CFC-free urethane core does not break down when impacted. The windows are recessed from the face of the doors to protect their surface from abrasion from passing loads. The double-acting V-Cam hinging system operates smoothly and is virtually maintenance-free with its permanently lubricated needle bearing roller assembly.

View More

Technical Specs

  • Item Swinging Door
  • Door Height 10 ft.
  • Door Width 8 ft.
  • Door Color Cadet Blue
  • Swinging Door Material Polyethylene
  • Finish Textured (Polyethylene Eggshell)
  • Door Thickness 1-7/8"
  • Number of Doors 2
  • Window Height 22"
  • Window Width 20"
  • Bumpers Included Yes
  • Door Seals Included Yes
  • Opening Height 10 ft.
  • Opening Width 8 ft.
  • Window Color Clear
  • Window Material Polycarbonate
  • Hinges Left and Right Jamb
  • Insulation Value 10.83
  • Includes 42" Spring Bumpers, Mounting Hardware
  • Standards NSF and USDA
  • Swinging Door Core Material Non-CFC Urethane Core
  • Window Included Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.