Skip Content

C3
CHAPIN

Sprayer, Polyethylene Tank Material, 2 gal., 40 psi Max Sprayer Pressure

  • Item # 52XH73
  • My Part #
  • Mfr. Model # 2659E
  • Catalog Page # N/A
  • UNSPSC # 21101801
Sprayer,Handheld,40 psi,2 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $94.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Sprayer
  • Sprayer Type Handheld
  • Sprayer Application Sanitation
  • Sprayer Tank Capacity 2 gal.
  • Sprayer Pressure Release Yes
  • Tank Material Polyethylene
  • In Tank Filter Yes
  • Hose Length 120"
  • Fill Opening Size 4-1/2"
  • Wand Material Polyethylene
  • Nozzle Spray Pattern Foaming
  • Adjustable Nozzle No
  • Sprayer Nozzle Material Polyethylene
  • Max Sprayer Pressure 40 psi
  • Wand Length 12"
  • Hose Material Reinforced Nylon
  • Pump Length 12"
  • Seal/Gasket Material Viton(R)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.