Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
CHAPIN

Concrete Handheld Sprayer, 35 to 45 psi, 3-1/2 gal.

  • Item# 6PKJ4
  • Mfr. Model# 1999
  • Catalog Page# 1274
  • UNSPSC# 21101801
Concrete Handheld Sprayer, 35 to 45 psi, 3-1/2 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $268.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 11.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Handheld Sprayer
  • Application Concrete
  • Tank Capacity 3-1/2 gal.
  • Tank Material Tri-Poxy Steel
  • In Tank Filter No
  • Hose Length 48"
  • Fill Opening Size 4"
  • Pressure Release No
  • Wand Material Brass
  • Nozzle Type Adjustable
  • Nozzle Material Brass
  • Hose Material Nylon Reinforced
  • Wand Length 24"
  • Pump Length 14"
  • Pressure Range 35 to 45 psi
  • Seal/Gasket Material Viton(R)
  • Features No Pump Spraying
  • Compatible With Concrete Oil, Curing Compounds
  • Includes Schrader Valve
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.