Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
CHAPIN

Cleaning, Degreasing Handheld Sprayer, 35 to 45 psi, 3 gal.

  • Item# 3ZC30
  • Mfr. Model# 22790
  • Catalog Page# N/A
  • UNSPSC# 27112903
Cleaning, Degreasing Handheld Sprayer, 35 to 45 psi, 3 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Handheld Sprayer
  • Application Cleaning, Degreasing
  • Tank Capacity 3 gal.
  • Tank Material Polyethylene
  • In Tank Filter Yes
  • Hose Length 36"
  • Fill Opening Size 4"
  • Pressure Release Yes
  • Wand Material Brass
  • Nozzle Type 0.5 gpm Fan Tip
  • Nozzle Material Brass
  • Hose Material Nylon Reinforced
  • Wand Length 18"
  • Pump Length 9"
  • Pressure Range 35 to 45 psi
  • Seal/Gasket Material Viton(R)
  • Compatible With Curing Compounds, Light Chemicals
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.