Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
CHAPIN

Lawn and Garden Handheld Sprayer, 45 psi, 3 gal.

  • Item# 3JET5
  • Mfr. Model# 21230
  • Catalog Page# N/A
  • UNSPSC# 27131502
Lawn and Garden Handheld Sprayer, 45 psi, 3 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Handheld Sprayer
  • Application Lawn and Garden
  • Tank Capacity 3 gal.
  • Tank Material Polyethylene
  • In Tank Filter Yes
  • Hose Length 42"
  • Fill Opening Size 4-1/2"
  • Pressure Release Yes
  • Wand Material Brass
  • Nozzle Type Adjustable Cone
  • Nozzle Material Brass
  • Hose Material Viton(R)
  • Wand Length 18"
  • Pressure Range 45 psi
  • Seal/Gasket Material Viton(R)
  • Compatible With Herbicides, Pesticides, Fertilizers
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms