Skip Content

WV
CHAPIN

Handheld Sprayer, Polyethylene Tank Material, 1 gal., 45 psi Max Sprayer Pressure

  • Item # 3JET1
  • My Part #
  • Mfr. Model # 2021L
  • Catalog Page # N/A
  • UNSPSC # 27131502
Handheld Sprayer, Polyethylene Tank Material, 1 gal., 45 psi Max Sprayer Pressure close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Handheld Sprayer
  • Sprayer Type Handheld
  • Sprayer Application Garden,Lawn
  • Sprayer Tank Capacity 1 gal.
  • Sprayer Pressure Release Yes
  • Tank Material Polyethylene
  • In Tank Filter Yes
  • Hose Length 42"
  • Fill Opening Size 4-1/2"
  • Wand Material Brass
  • Nozzle Spray Pattern Cone
  • Adjustable Nozzle Yes
  • Sprayer Nozzle Material Brass
  • Max Sprayer Pressure 45 psi
  • Wand Length 12"
  • Hose Material Viton(R)
  • Seal/Gasket Material Viton(R)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms