Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
CHAPIN

Pest Control Handheld Sprayer, 35 to 45 psi, 1 gal.

  • Item# 3EJR1
  • Mfr. Model# 1010
  • Catalog Page# N/A
  • UNSPSC# 21101801
Pest Control Handheld Sprayer, 35 to 45 psi, 1 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Handheld Sprayer
  • Application Pest Control
  • Tank Capacity 1 gal.
  • Tank Material Stainless Steel
  • In Tank Filter Yes
  • Hose Length 48"
  • Fill Opening Size 2"
  • Pressure Release No
  • Wand Material Brass
  • Nozzle Type Multispray
  • Nozzle Material Brass
  • Hose Material PVC
  • Wand Length 8"
  • Pump Length 8"
  • Pressure Range 35 to 45 psi
  • Seal/Gasket Material Viton(R)
  • Compatible With Pesticides
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)