Skip Content

 
CHAPIN

Handheld Foam Sprayer

Handheld Foam Sprayer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Handheld Foam Sprayer 
  • Application Janitorial, Sanitation 
  • Tank Material Polyethylene 
  • In Tank Filter No 
  • Wand Material Polypropylene 
  • Wand Length 12" 
Tank Capacity
Please Select
Hose Length
Please Select

Your Filters:

Clear All
Price
  • $100-$200 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Tank Capacity
Hose Length
Price
Qty
Please use Qty box to add item(s) to cart.
2662
2 gal.

$112.70 / each

Enter location to check availability
Catalog Page #  NA

Price $112.70 / each

Technical Specs

  • Item Handheld Foam Sprayer
  • Application Janitorial, Sanitation
  • Tank Capacity 2 gal.
  • Tank Material Polyethylene
  • In Tank Filter No
  • Wand Material Polypropylene
  • Wand Length 12"
2663
3 gal.
42"

$131.50 / each

Enter location to check availability
Catalog Page #  NA

Price $131.50 / each

Technical Specs

  • Item Handheld Foam Sprayer
  • Application Janitorial, Sanitation
  • Tank Capacity 3 gal.
  • Tank Material Polyethylene
  • In Tank Filter No
  • Hose Length 42"
  • Wand Material Polypropylene
  • Wand Length 12"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More