Skip Content

DV
CHAPIN

Handheld Foam Sprayer, Polyethylene Tank Material, 3 gal., 45 psi Max Sprayer Pressure

  • Item # 3LGJ3
  • My Part #
  • Mfr. Model # 2663
  • Catalog Page # N/A
  • UNSPSC # 21101801
Handheld Foam Sprayer, Polyethylene Tank Material, 3 gal., 45 psi Max Sprayer Pressure close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This CHAPIN lightweight and portable handheld sprayer can handle a variety of chores making life a little easier and saving you valuable time. Help clean and sanitize areas of your facility or plant with soaps, cleaning solutions, disinfectants, degreasers, bleach, and more.

View More

Technical Specs

  • Item Handheld Foam Sprayer
  • Sprayer Type Handheld
  • Sprayer Application Janitorial,Sanitation
  • Sprayer Tank Capacity 3 gal.
  • Sprayer Pressure Release Yes
  • Tank Material Polyethylene
  • In Tank Filter No
  • Hose Length 42"
  • Fill Opening Size 2-1/2"
  • Wand Material Polypropylene
  • Nozzle Spray Pattern Cone
  • Adjustable Nozzle Yes
  • Sprayer Nozzle Material Polypropylene
  • Max Sprayer Pressure 45 psi
  • Wand Length 12"
  • Hose Material Polyethylene
  • Pump Length 9"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products