ST
CHAPIN

Broadcast Spreader, 100 lb. Capacity, Pneumatic Wheel Type, Broadcast Drop Type, Fixed T Handle

  • Item # 416P40
  • My Part #
  • Mfr. Model # 82500B
  • Catalog Page # N/A
  • UNSPSC # 27112907
Broadcast Spreader, 100 lb. Capacity, Pneumatic Wheel Type, Broadcast Drop Type, Fixed T Handle close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $619.08 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 52.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Broadcast Spreader
  • Capacity 100 lb.
  • Handle Fixed T
  • Drop Type Broadcast
  • Flow Control Stainless Slide Gate
  • Includes Rain Cover, Steel Grate
  • For Use With Rock Salt, Ice Melt
  • Spread Width 15 to 20 ft.
  • Frame Stainless Steel
  • Hopper Material Stainless Steel
  • Wheel Type Pneumatic
  • Wheel Dia. 14"
  • Wheel Width 6"
  • Axle Type Stainless Steel
  • Features Large One-Piece Hopper with Rolled Edges, Rugged Frame, Solid Linkage for Full Gate Control, Enclosed Metal Gears with Grease Fitting, Spiked Auger Tears Up Clumps, Baffle System for Edge Control and Pneumatic Tires for Just About Any Terrain
  • Spray Width Up to 4 ft.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.