Skip Content

 
CHAPIN

Backpack Sprayer

Backpack Sprayer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Backpack Sprayer 
  • Tank Capacity 4 gal. 
  • Tank Material Polyethylene 
  • In Tank Filter Yes 
Application
Please Select
Hose Length
Please Select
Fill Opening Size
Please Select
Pressure Release
Please Select
Wand Material
Please Select
Nozzle Type
Please Select
Nozzle Material
Please Select
Pressure Range
Please Select
Wand Length
Please Select

Your Filters:

Clear All
Price
  • $100-$200 
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
Application
Hose Length
Fill Opening Size
Pressure Release
Wand Material
Nozzle Type
Nozzle Material
Pressure Range
Wand Length
Price
Qty
Please use Qty box to add item(s) to cart.
63900
Lawn and Garden
42"
6"
No
Stainless Steel
Adjustable Cone, Fan
(2) Polypropylene, Brass/Polypropylene
80 to 120 psi
18"

$174.50 / each

Enter location to check availability
Catalog Page #  1272 

Price $174.50 / each

Technical Specs

  • Item Backpack Sprayer
  • Application Lawn and Garden
  • Tank Capacity 4 gal.
  • Tank Material Polyethylene
  • In Tank Filter Yes
  • Hose Length 42"
  • Fill Opening Size 6"
  • Pressure Release No
  • Wand Material Stainless Steel
  • Nozzle Type Adjustable Cone, Fan
  • Nozzle Material (2) Polypropylene, Brass/Polypropylene
  • Pressure Range 80 to 120 psi
  • Wand Length 18"
62000
Lawn and Garden
48"
4"
Yes
Brass
Adjustable Cone, Fan
(2) Polypropylene, Brass
15 to 90 psi
18"

$172.75 / each

Enter location to check availability
Catalog Page #  1272 

Price $172.75 / each

Technical Specs

  • Item Backpack Sprayer
  • Application Lawn and Garden
  • Tank Capacity 4 gal.
  • Tank Material Polyethylene
  • In Tank Filter Yes
  • Hose Length 48"
  • Fill Opening Size 4"
  • Pressure Release Yes
  • Wand Material Brass
  • Nozzle Type Adjustable Cone, Fan
  • Nozzle Material (2) Polypropylene, Brass
  • Pressure Range 15 to 90 psi
  • Wand Length 18"
61900
Lawn and Garden
48"
4"
Yes
Chrome/Stainless Steel
Adjustable Cone, Fan
(2) Polypropylene, Brass, Stainless Steel
15 to 90 psi
18"

$152.25 / each

Enter location to check availability
Catalog Page #  1272 

Price $152.25 / each

Technical Specs

  • Item Backpack Sprayer
  • Application Lawn and Garden
  • Tank Capacity 4 gal.
  • Tank Material Polyethylene
  • In Tank Filter Yes
  • Hose Length 48"
  • Fill Opening Size 4"
  • Pressure Release Yes
  • Wand Material Chrome/Stainless Steel
  • Nozzle Type Adjustable Cone, Fan
  • Nozzle Material (2) Polypropylene, Brass, Stainless Steel
  • Pressure Range 15 to 90 psi
  • Wand Length 18"
64800
Lawn and Garden
48"
4"
Yes
Polypropylene
Adjustable Cone, Fan
(2) Polypropylene, Brass, Polypropylene
15 to 90 psi
18"

$137.85 / each

Enter location to check availability
Catalog Page #  1272 

Price $137.85 / each

Technical Specs

  • Item Backpack Sprayer
  • Application Lawn and Garden
  • Tank Capacity 4 gal.
  • Tank Material Polyethylene
  • In Tank Filter Yes
  • Hose Length 48"
  • Fill Opening Size 4"
  • Pressure Release Yes
  • Wand Material Polypropylene
  • Nozzle Type Adjustable Cone, Fan
  • Nozzle Material (2) Polypropylene, Brass, Polypropylene
  • Pressure Range 15 to 90 psi
  • Wand Length 18"
61800
Lawn and Garden
48"
4"
Yes
Polypropylene
Adjustable Cone, Fan
(2) Polypropylene, Brass, Polypropylene
15 to 90 psi
18"

$120.15 / each

Enter location to check availability
Catalog Page #  1272 

Price $120.15 / each

Technical Specs

  • Item Backpack Sprayer
  • Application Lawn and Garden
  • Tank Capacity 4 gal.
  • Tank Material Polyethylene
  • In Tank Filter Yes
  • Hose Length 48"
  • Fill Opening Size 4"
  • Pressure Release Yes
  • Wand Material Polypropylene
  • Nozzle Type Adjustable Cone, Fan
  • Nozzle Material (2) Polypropylene, Brass, Polypropylene
  • Pressure Range 15 to 90 psi
  • Wand Length 18"
61700
Lawn and Garden
48"
4"
No
Polypropylene
Adjustable Cone, Fan
(2) Polypropylene, Polypropylene
15 to 90 psi
18"

$102.65 / each

Enter location to check availability
Catalog Page #  1272 

Price $102.65 / each

Technical Specs

  • Item Backpack Sprayer
  • Application Lawn and Garden
  • Tank Capacity 4 gal.
  • Tank Material Polyethylene
  • In Tank Filter Yes
  • Hose Length 48"
  • Fill Opening Size 4"
  • Pressure Release No
  • Wand Material Polypropylene
  • Nozzle Type Adjustable Cone, Fan
  • Nozzle Material (2) Polypropylene, Polypropylene
  • Pressure Range 15 to 90 psi
  • Wand Length 18"
61808
Pretreating, De-Icing
48"
4"
Yes
Polypropylene
Adjustable Cone, Fan
(2) Polypropylene, Brass
90 psi
21"

$131.45 / each

Enter location to check availability
Catalog Page #  1263 

Price $131.45 / each

Technical Specs

  • Item Backpack Sprayer
  • Application Pretreating, De-Icing
  • Tank Capacity 4 gal.
  • Tank Material Polyethylene
  • In Tank Filter Yes
  • Hose Length 48"
  • Fill Opening Size 4"
  • Pressure Release Yes
  • Wand Material Polypropylene
  • Nozzle Type Adjustable Cone, Fan
  • Nozzle Material (2) Polypropylene, Brass
  • Pressure Range 90 psi
  • Wand Length 21"
61575
48"
4"
Yes
Polypropylene
Adjustable Cone
Polypropylene
100 psi
21"

$114.80 / each

Enter location to check availability
Catalog Page #  1272 

Price $114.80 / each

Technical Specs

  • Item Backpack Sprayer
  • Tank Capacity 4 gal.
  • Tank Material Polyethylene
  • In Tank Filter Yes
  • Hose Length 48"
  • Fill Opening Size 4"
  • Pressure Release Yes
  • Wand Material Polypropylene
  • Nozzle Type Adjustable Cone
  • Nozzle Material Polypropylene
  • Pressure Range 100 psi
  • Wand Length 21"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More